Shop All Combination Padlocks
Master Lock
1-3/16" Blue Set Your Own Combination TSA Luggage Lock
Mfr # 4688DBLU
Zoro # G5046657
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- TSA Approved TSA Approved
- Number of Dials 3
- Resettable Resettable
- High Security Yes
- Dial Location Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 4688DBLU
- Zoro # G5046657
- UPC # 071649152719
- Country of Origin Taiwan, Province of China
- Category Combination Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Shackle Width | 5/8 in |
Shackle Dia. | 1/8 in |
Body Width | 1 3/16 in |
Body Height | 1 43/64 in |
Shackle Diameter | 1/8 in |
Description
Luggage Padlocks, Body Height 1 43/64 in, Body Material Steel, Body Thickness 1/2 in, Body Width 1 3/16 in, Body Color Blue, Control Key Registration Required No, Dial Location Front, For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets, Number of Bumpers 0, Number of Dials 3, Resettable Resettable, Shackle Dia. 1/8 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Width 5/8 in, Weather Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-2NO+2NC-F-C-2)
- DELTANA Oil Rubbed Bronze Pivot Hinge (PH60U10B)
- SPD Welded Blade End Gas Spring (GSWB250822)
- KABA ILCO Key Blank, NS, 1A1J1, Best, PK50 (1A1J1)
- MASTER LOCK RESETTABLE COMB LOCK (875D)
- MASTER LOCK Combination Padlock, Bottom, Gold/Silver (975DLHCOM)
- MASTER LOCK Combination Padlock, Side, Black/Silver (643D)
- MASTER LOCK SentrySafe Fire Safe® SFW205DPB Combination Lock, 18-5/8"W x 19-5/16"D x 23-13/16"H, Gray (SFW205DPBENG)
- MASTER LOCK Combination Padlock, Ctr, Black/Silver, PK2 (1500T)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side (647D)
- BRINKS Combination Padlock, Brass, 50mm, Resettable, High Security 2 PK (671-49202)
- Master Lock Combination Padlocks