Shop All Lockout Hasps
Master Lock
1-1/2" Jaw Clearance Aluminum Lockout Hasp
Mfr # 417
Zoro # G0067929
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- OSHA Compliant Yes
- Lockout Hasp Style Snap-On
- Nonsparking Yes
- Max. Number of Padlocks 6
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 417
- Zoro # G0067929
- UPC # 071649216619
- Country of Origin China
- Category Lockout Hasps
Dimensions
Width | 2 in |
Closed Jaw Hole Size | 1 1/2 in |
Overall Length | 4 7/8 in |
Overall Width | 2 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Details
OSHA Compliant | Yes |
Lockout Hasp Style | Snap-On |
Nonsparking | Yes |
Max. Number of Padlocks | 6 |
Item | Lockout Hasp |
Material | Aluminum |
Jaw Thickness | 0.25 in |
Standards | OSHA 1910.147 |
Legend | No Legend |
Hasp Closure Type | Scissor Action |
Maximum Number of Padlocks | 6 |
Product Type | Standard Hasp |
Resistance Properties | Non-Sparking |
Lockout Material Finish | Vinyl Coated |
Lockout Material | Aluminum |
Lockout Color | Red |
Hasp Type | Standard |
Description
Lockout Hasp, Closed Jaw Hole Size 1 1/2 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Scissor Action, Lockout Material Aluminum, Lockout Material Finish Vinyl Coated, Maximum Number of Padlocks 6, Product Type Standard Hasp, Resistance Properties Non-Sparking, Hasp Style Standard, Jaw Thickness 0.25 in, Legend No Legend, Lockout Color Red, Overall Length 4 7/8 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Edwards Signaling 874-N5 Vibrating Horn Grille 120V AC (874-N5)
- NEVS Dymo Prescription Label 2-3/4" x 2-1/8" White (LA-DYM-1012)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- GUARDIAN EQUIPMENT Guardian Equipment Eyewash Station (G1562DLY)
- MASTER LOCK Steel Lockout Hasp 5" L x 2.375" W (LCK169)
- MASTER LOCK Master Lock® Rotating Electrical Plug Lockout, 220-550 Volts Plus, 488 (488)
- MASTER LOCK Master Lock Lockout Hasp, Aluminum, 2inW X 5-7/8inL (429)
- MASTER LOCK Master Lock® Aluminum Lockout Hasp, 1-1/2" Jaw Clearance, 417 (417)
- MASTER LOCK Lockout Tagout Safety Hasp, Snap-On, 1 in Jaw Clearance, Aluminum, Red (416)
- MASTER LOCK Master Lock® Steel Lockout Hasp, Steel, 1" Jaw Clearance, 420 (420)
- ZORO SELECT Lockout Hasp, Red, 4" L, Nylon (45MZ82)
- Master Lock Lockout Hasps