Shop All Portable Commercial Oil Heaters
Master
Kerosene Forced Air Heater, 75,000 BtuH, Kerosene/Diesel, 240 cfm
Mfr # MH-80T-KFA
Zoro # G8794791
original price:
$506.01
27% off
new price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 75,000
- Tank Capacity 5 gal
- Fuel Consumption 0.63 gph
- Voltage 120VAC
- Heating Area 2,000 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # MH-80T-KFA
- Zoro # G8794791
- UPC # 657888110750
- Country of Origin China
- Category Portable Commercial Oil Heaters
Dimensions
Height | 15 in |
Manufacturers Warranty Length | 1 yr Limited |
Cord Length | 3 in |
Width | 12 in |
Length | 30 in |
Depth | 12" |
Overall Depth | 13 in |
Overall Length | 30 in |
Overall Height | 15 in |
Description
Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Handheld Portable, Heating Capacity Output 80,000 BtuH, Heating Area 2,000 sq ft, Tank Capacity 5 gal, Hours on One Filling 9 hr, Ignition Type Continuous Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Less Drive Package, 12-1/2 In (16D523)
- ZORO SELECT Fan Switch, Closes at 120,120-277V (6UED6)
- INTERNATIONAL ENVIRONMENTAL Electric Heat Element, 277V, 3.0kW (70300201)
- SOLER & PALAU Steel Backdraft Damper, 5" (CAR125)
- MASTER Portable Oil and Kerosene Torpedo Heater (215TMHD-KFA)
- MASTER Oil Fired Radiant Heater, 80,000 BtuH, 1,750 sq ft Heat Area 4 gal (MH-80-OFR)
- MR. HEATER Radiant Kerosene Heater with QBT, 70,000, 70000 BtuH, Kerosene (MH70KFR)
- DAYTON Oil Fired Torpedo Heater, 125,000 BtuH, 500 cfm, 2,900 sq ft Heat Area (3VE50)
- DURA HEAT Heater Forced Air 210K Gray (DFA220CV)
- DYNA-GLO Kerosene Radiant Heater, 10,500 BtuH, Kerosene, 500 sq ft Heat Area (WK11C8)
- CADET Register Self-Contained Forced Air Heater (63313)
- Master Oil & Kerosene Heaters