Shop All Portable Commercial Oil Heaters
Master
Kerosene Forced Air Heater, 222000 BtuH, Kerosene/Diesel, 13 gal
Mfr # MH-220T-SDR
Zoro # G9199425
original price:
$799.99
25% off
new price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 222000
- Tank Capacity 13 gal
- Fuel Consumption 1.67 gph
- Voltage 120VAC
- Heating Area 5,500 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # MH-220T-SDR
- Zoro # G9199425
- UPC # 657888142218
- Country of Origin China
- Category Portable Commercial Oil Heaters
Dimensions
Manufacturers Warranty Length | 1 yr Limited |
Overall Depth | 24 in |
Overall Length | 45 in |
Overall Height | 27 in |
Description
Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 220,000 BtuH, Heating Area 5,500 sq ft, Tank Capacity 13 gal, Hours on One Filling 8 hr, Ignition Type Continuous Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included No, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle Oil Brnr .75Gph-80 Deg (.75GPH-80)
- DAYTON Replacement Filter, PreFilter, 2HPD4, 2HPD5 (2HPD6)
- DAYTON Spark Plug (2315582)
- MDI MERCURY DISPLACEMENT Single Pole Normally Open 24V, Md35No - 24A (35NO-24A)
- MASTER Kerosene Forced Air Heater, 75,000 BtuH, Kerosene/Diesel, 240 cfm (MH-80T-KFA)
- MASTER Portable Oil and Kerosene Torpedo Heater (215TMHD-KFA)
- MASTER Oil Fired Radiant Heater, 80,000 BtuH, 1,750 sq ft Heat Area 4 gal (MH-80-OFR)
- HEAT WAGON Oil Fired Torpedo Heater, 350,000 / 231,000 BtuH, 3,250 cfm, 57 gal (HVF410)
- HEAT WAGON Oil Fired Torpedo Heater, 174,900 BtuH, 1,530 cfm, 27.7 gal (HVF210)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1003)
- DAYTON Oil Fired Torpedo Heater, 50,000 BtuH, 175 cfm, 1,000 sq ft Heat Area (3VE48)
- Master Portable Commercial Oil Heaters