Master

Kerosene Forced Air Heater, 190,000 BtuH, Kerosene/Diesel, 540 cfm (Discontinued)


Free Shipping & Returns

Key Features

  • BtuH Output 190,000
  • Tank Capacity 13 gal
  • Fuel Consumption 1.42 gph
  • Voltage 120VAC
  • Air Flow 630 cfm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 24 in
Manufacturers Warranty Length 1 yr Limited
Length 43 in
Cord Length 3 in
Height 26 in
Depth 24"
Overall Height 26 in
Overall Depth 24 in
Overall Length 43 in

Description

Product Type Direct-Fired Portable Oil & Kerosene Torpedo Heaters, Portability Wheeled Mounted, Heating Capacity Output 190,000 BtuH, Heating Area 4,750 sq ft, Tank Capacity 13 gal, Hours on One Filling 9 hr, Ignition Type Continuous Spark, Ignition Power Source Electric, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included Yes, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products