Shop All Screwdriver Bits
Master Gardner
Master Gardner 706 Service Entrance Cap Set Screw Type - 2.5 x 2 in.
Mfr # 706
Zoro # G304001373
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Gardner
- MFR # 706
- Zoro # G304001373
- UPC # 13887007062
- Country of Origin China
- Category Screwdriver Bits
Description
Service Entrance Cap Set Screw Type - 2.5 x 2 in.
500 Pack, Contractor Grade, Steel Fabric Pin, Use For Securing Landscape Fabric, Burlap, Sod, Soaking Hoses & More.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Service Entrance Cap Set Screw Type - 2.5 x 2 in.
- Dimension: 6 x 8 x 9 in.
- Cube: 432
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN ProPliers Set, 6"Slip/10"Grve Joint, 2pcs. (2078701)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base Router (DW616)
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406)
- DRILL AMERICA 21/64" HSS Left Hand Jobber Length Drill Bit (DWDLH21/64)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 3-1/2In (50 Pack) (DWA3PZ2IRB)
- EAZYPOWER Security Tee Star, T8-T40, 1" (73238)
- LISLE Torx Plus Socket, EP-24 (83210)
- ECLIPSE TOOLS Bit, Robertson Sty, S1, 1-15/16" Insert Bit (S1X1-15/16)
- VEGA Torx Plus 10 Insert Bit x 1 (125IP10A)
- VEGA Mortorq 1 Insert Bit x 1 (125MT1A)
- VEGA Torx 40 Power Bit x 2" - 7/16 Hex Shank (350T40A)
- Master Gardner Screwdriver Bits