Shop All Portable Gas Heaters
Master
Forced Air Heater, Liquid Propane, 60,000 BtuH, 300 cfm, 7 7/64 in Wx
Mfr # MH-60V-GFA
Zoro # G9679074
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 60,000
- Air Flow 300 cfm
- Includes 10 ft Hose, Cord, Regulator
- Width 7 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # MH-60V-GFA
- Zoro # G9679074
- UPC # 657888110620
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 7 7/64 in |
Length | 18 7/64 in |
Height | 13 in |
Manufacturers Warranty Length | 1 yr Limited |
Min. Cylinder Size | 20 lb |
Cord Length | 6 in |
Overall Depth | 18 in |
Minimum Cylinder Size | 20 lb |
Overall Dimensions - H x W x D | 13 in x 7 1/2 in x 18 in |
Overall Width | 7 1/2 in |
Overall Height | 13 in |
Description
Portable Gas Torpedo Heater, Fuel Type Propane, Heating Capacity Output 60,000 BtuH, Heating Area 1,500 sq ft, Minimum Cylinder Size 20 lb, Ignition Type Continuous Spark, Ignition Power Source Electric, Thermostat Included No, Overall Height 13 in, Overall Width 7 1/2 in, Overall Depth 18 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included No, Digital Temperature Readout Included No, Flame-Out Sensor Included Yes, LED Diagnostics Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80358)
- GOODWAY Descaling Solution, Orange, 5 gal., Jug (SCALEBREAK-5)
- B & K AIR FILTER 20X25X4 2PK (NADP03-2PK-2)
- IEC 14HP, 208230V FAN COIL MOTOR (E020-70021531)
- MASTER Forced Air Heater, Liquid Propane, 150,000 BtuH, 400 cfm, 9 7/64 in Wx (150VMHD-GFA)
- MASTER Forced Air Heater, Liquid Propane, 125,000 BtuH, 400 cfm, 9 7/64 in Wx (MH-125V-GFA)
- MASTER Forced Air Heater, Liquid Propane, 40,000 BtuH, 300 cfm, 7 7/64 in Wx (MH-40-GFA)
- MASTER Forced Air Heater, Liquid Propane, 375,000 BtuH, 1,500 cfm, 13 in Wx (MH-375T-GFA)
- HEATSTAR Portable Radiant Propane Heater 35,000 B (HS35LP)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 60 in L (VG400)
- HEATMATE Sengoku 23500 Btu/h 1000 sq ft Kerosene Heater (HMC-23K)
- Master Portable Gas Heaters