Shop All Portable Gas Heaters
Master
Forced Air Heater, Liquid Propane, 40,000 BtuH, 300 cfm, 7 7/64 in Wx
Mfr # MH-40-GFA
Zoro # G8794807
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 40,000
- Air Flow 300 cfm
- Includes 10 ft Hose, Cord, Regulator
- Width 7 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # MH-40-GFA
- Zoro # G8794807
- UPC # 657888090427
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 7 7/64 in |
Length | 18 7/64 in |
Height | 13 in |
Cord Length | 6 in |
Min. Cylinder Size | 20 lb |
Manufacturers Warranty Length | 1 yr Limited |
Overall Depth | 18 in |
Overall Width | 7 1/2 in |
Overall Dimensions - H x W x D | 13 in x 7 1/2 in x 18 in |
Overall Height | 13 in |
Minimum Cylinder Size | 20 lb |
Description
Portable Gas Torpedo Heater, Fuel Type Propane, Heating Capacity Output 42,000 BtuH, Heating Area 1,000 sq ft, Minimum Cylinder Size 20 lb, Ignition Type Matchless Piezo, Ignition Power Source Manual, Thermostat Included No, Overall Height 13 in, Overall Width 7 1/2 in, Overall Depth 18 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included No, Digital Temperature Readout Included No, Flame-Out Sensor Included Yes, LED Diagnostics Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIA VENT VENT COVER MT BLACK 10in. (LITE4X10BLK)
- RANCO Humidistat, Wall Mount, Horizontal (J10-821)
- DAYTON Mtrzd Damper, For Fan Dia. 20", 100-240V (3C726)
- DAYTON Rectangular OEM Blower, 1875 RPM, 1 Phase, Direct, Steel (2C646)
- MASTER Forced Air Heater, Liquid Propane, 375,000 BtuH, 1,500 cfm, 13 in Wx (MH-375T-GFA)
- MASTER Forced Air Heater, Liquid Propane, 60,000 BtuH, 300 cfm, 7 7/64 in Wx (MH-60V-GFA)
- MASTER Forced Air Heater, Liquid Propane, 150,000 BtuH, 400 cfm, 9 7/64 in Wx (150VMHD-GFA)
- MASTER Forced Air Heater, Liquid Propane, 125,000 BtuH, 400 cfm, 9 7/64 in Wx (MH-125V-GFA)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 394,000/404,000 BtuH (DG400)
- L.B. WHITE Portable Open Flame Gas Heater, 120V AC (Boss 1000)
- MR. HEATER Propane, 11.6 in Wx 16.8 in L (F242540)
- Master Portable Gas Heaters