Shop All Portable Gas Heaters
Master
Forced Air Heater, Liquid Propane, 125,000 BtuH, 400 cfm, 9 7/64 in Wx
Mfr # MH-125V-GFA
Zoro # G9679065
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 125,000
- Air Flow 400 cfm
- Includes 10 ft Hose, Cord, Regulator
- Width 9 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # MH-125V-GFA
- Zoro # G9679065
- UPC # 657888111290
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 9 7/64 in |
Length | 25 39/64 in |
Height | 15 in |
Min. Cylinder Size | 100 lb |
Cord Length | 6 in |
Manufacturers Warranty Length | 1 yr Limited |
Overall Width | 9 in |
Overall Dimensions - H x W x D | 15 in x 9 in x 25 in |
Minimum Cylinder Size | 100 lb |
Overall Depth | 25 in |
Overall Height | 15 in |
Description
Portable Gas Torpedo Heater, Fuel Type Propane, Heating Capacity Output 125,000 BtuH, Heating Area 3,125 sq ft, Minimum Cylinder Size 100 lb, Ignition Type Continuous Spark, Ignition Power Source Electric, Thermostat Included No, Overall Height 15 in, Overall Width 9 in, Overall Depth 25 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included No, Digital Temperature Readout Included No, Flame-Out Sensor Included Yes, LED Diagnostics Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10303S)
- REVCOR Blower Whl, Dia 7 5/8 In, Width 4 In (B762-400HS R)
- SUPCO Hard Start (URSC10)
- ACCUMULAIR Pleated Air Filter, 20" x 24" x 1", 4 Pack (FA20X24_4)
- MASTER Forced Air Heater, Liquid Propane, 60,000 BtuH, 300 cfm, 7 7/64 in Wx (MH-60V-GFA)
- MASTER Forced Air Heater, Liquid Propane, 375,000 BtuH, 1,500 cfm, 13 in Wx (MH-375T-GFA)
- MASTER Forced Air Heater, Liquid Propane, 40,000 BtuH, 300 cfm, 7 7/64 in Wx (MH-40-GFA)
- MASTER Forced Air Heater, Liquid Propane, 150,000 BtuH, 400 cfm, 9 7/64 in Wx (150VMHD-GFA)
- MR. HEATER Mr. Heater Big Buddy 18000 Btu/h 450 sq ft Radiant Propane Heater (F274806)
- DAYTON Tank Top Portable Gas Heater, Liquid Propane, 9000 to 15,000 BtuH (5RCC0)
- MR. HEATER MR. HEATER Big Maxx 80,000 BTU Natural Gas Garage Heater (F260560)
- Master Gas Heaters & Accessories