Shop All Vent Caps
Master Flow
6 in. Round Duct Cap
Mfr # DC6
Zoro # G610080789
$15.19
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
- Brand Master Flow
- MFR # DC6
- Zoro # G610080789
- UPC # 50206937303
- Country of Origin United States
- Category Vent Caps
Description
The Master Flow 6 in. Round Duct Cap, also called a tee-cap or clean-out plug, is constructed of galvanized steel for durability. The duct cap is used to terminate or block off a rectangular duct run in HVAC systems. It can be installed with sheet metal screws sold separately and is suitable for most HVAC applications.Sturdy galvanized steel constructionUse to cap off a round or rectangular duct runInstall with sheet metal screws not includedFits most HVAC types for universal applicationSeal seams with code-approved mastic, sealant or duct tape sold separately
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
- ACCUMULAIR Pleated Air Filter, 8" x 30" x 1", 4 Pack (FB08X30_4)
- AIR HANDLER 36 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ65)
- DAYTON Blower (3C074)
- KMC CONTROLS Temperature Sensor, 12 In. Duct Rigid (STE-1404)
- NORDFAB End Cap, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x 4 in H (8010003733)
- IMPERIAL MFG Galvanized Steel Chimney Rain Cap (GV0587)
- INTEGRA MILTEX Gelco 13250 17 Inch x 58 Inch Model E Gelco Stainless Steel Multi-flue Chimney Top 8 Inch High 3/4 Inch Mesh (13250)
- INTEGRA MILTEX Gelco 13051 8 Inch x 8 Inch Gelco Easyclean Cap 304-alloy Hinged Cage (13051)
- BROAN-NUTONE Broan & Nutone 639 Wall Cap Duct Black (3402344)
- DAYTON Wall Cap, 3-1/4 x 10 in. Fits Duct Size (45PE72)
- GREENSEAM End Cap, Galvanized Steel, 26 ga (GRECP14GA26)
- Master Flow Vent Caps