Shop All Ducting & Venting
Master Flow
4 in. to 3 in. 26-Gauge Round Reducer
Mfr # 26R4X3
Zoro # G810089513
product price: $18.59
/ea
$18.59
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
- Brand Master Flow
- MFR # 26R4X3
- Zoro # G810089513
- UPC # 50206925522
- Country of Origin United States
- Category Ducting & Venting
Description
The Master Flow 4 in. x 3 in. Round Reducer is made of 26-Gauge, galvanized steel. It is used to transition from a 4 in. pipe to a 3 in. pipe in an HVAC system. It features hemmed collar edges for strength and a snug fit. This round reducer is suitable for most HVAC applications.Made of 26-Gauge, galvanized steelUsed to transition from a 4 in. pipe to a 3 in. pipe in an HVAC systemAlways seal seams with building code-approved sealant or duct tape not includedAlways insulate ductwork for greater system efficiency and comfort insulation not includedHemmed collar edges for a snug fit and increased strength
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
- LIEBERT Contactor, N/C, N/O, 3 Pole, 40/50A (123281P1S)
- ACCUMULAIR Pleated Air Filter, 18" x 30" x 1", 4 Pack (FB18X30_4)
- DAYTON Replacement Blade, 24 In., RPM: 1500 (23NU15)
- ACCUMULAIR Pleated Air Filter, 24" x 30" x 1", 4 Pack (FA24X30_4)
- MASTER FLOW 6 in. Goose Neck Vent Roof Cap in Black (GNV6BL)
- MASTER FLOW 6 in. x 24 in. 26 Gauge Round Metal Duct Pipe (26CP6X24)
- MASTER FLOW Eave Vent 16X4In Wht Alum Scr (EAC16X4W)
- MASTER FLOW 12 in. Air-Tite Take-Off (ATTO12)
- MASTER FLOW Gooseneck Vent 7In Black Glv (GNV7BL)
- MASTER FLOW 8 in. Air-Tite Take-Off (ATTO8)
- DURAVENT 3" BVENT Draft Hood Connector (3BVC)
- Master Flow Ducting, Venting & Accessories