Shop All Ducting & Venting
Master Flow
10 in. to 8 in. x 8 in. Wye
Mfr # Y10X8X8
Zoro # G510089493
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flow
- MFR # Y10X8X8
- Zoro # G510089493
- UPC # 50206925201
- Country of Origin United States
- Category Ducting & Venting
Description
The Master Flow 10 in. to 8 in. x 8 in. Wye is made of 30-Gauge, galvanized steel. The joint is used to transition from 1 pipe to 2 pipes in a heating and air conditioning application. It can be installed with sheet metal screws not included. The wye has a maximum temperature rating of 390°F.30-Gauge, galvanized steelDesigned to transition from 1-pipe to 2-pipes in a heating and air conditioning applicationInstall with sheet metal screws not includedMaximum temperature rating of 390 degrees FahrenheitAlways insulate ductwork for greater system efficiency and comfortSeal seams with code-approved mastic, sealant or duct tape not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F936)
- DAYTON Impeller (HV2114800G)
- HONEYWELL HOME 16x20 POPUP REPLACEMENT MEDIA FILTER, 16 X 20" (POPUP1620)
- CARRIER Refrigerant Oil Filter (S4004T)
- MASTER FLOW 6 in. Starting Collar Take Off (DSCF6)
- MASTER FLOW FVRABL Automatic Foundation Vent, 57 sq-in Net Free Ventilating Area, Polyethylene, Black (FVRABL)
- MASTER FLOW 10 in. 90-Degree Turned 26-Gauge Adjustable Elbow (NU2690E10)
- MASTER FLOW 4 in. to 3 in. 26-Gauge Round Reducer (26R4X3)
- MASTER FLOW 6 in. Goose Neck Vent Roof Cap in Black (GNV6BL)
- MASTER FLOW 60 in. Drive Cleat (CD60)
- NORDFAB Round 60 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 ga GA, 17" L (8040400003)
- Master Flow Ducting, Venting & Accessories