Shop All Roof Repair Products and Tools
Master Flash
Sealing Tape, Metal Roof, 9" x 50 ft., Gy
Mfr # MRT9X50-GA
Zoro # G5155941
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 9 in
- Overall Length 50 ft
- Product Type Roofing Tape
- Material Non-Curing Rubber, Synthetic Resins, Thermoplastics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # MRT9X50-GA
- Zoro # G5155941
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Width | 9 in |
Overall Length | 50 ft |
Details
Color | Gray |
Item | Roof Repair Tape |
Product Type | Roofing Tape |
Material | Non-Curing Rubber, Synthetic Resins, Thermoplastics |
Compatible Surface Material | Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin |
Thickness | 34 mil |
Description
Roof Repair Tape, Material Non-Curing Rubber, Synthetic Resins, Thermoplastics, Product Type Roofing Tape, Overall Width 9 in, Color Gray, Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin, Thickness 34 mil, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower (3C074)
- WATTS Valve, Heavy Duty Float, 1000 Btu, 1" (0780011)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-134A, R-404A (QC-G856)
- MEPCO Head Assembly (ML9632)
- NUVO IRON BLACK GALVANIZED STEEL 2in TRADITIONAL RAFTER CLIPS, 12PK (RC3)
- BASF Grip-Rite ShingleLayment 15-Pro 4 ft. W X 250 ft. L Polypropylene Smooth Rolled Roofing Paper (SL154250GRP)
- ETERNABOND Roof Repair Tape, Paintable, 12 In x 50 Ft (WB-12-50R)
- THE BRUSH MAN Double Fork Silicone Roller, 4” X -2”, Threaded Foam Hdl, 3PK (SEAM-4R-TSF)
- ETERNABOND Roof Repair Tape, 6 In x 25 Ft, 65 Mil (RSPB-6-25R)
- THE BRUSH MAN Replacement Roller For #Spreader-Super (40”), 9PK (SPREADER-SPRRLR)
- 3M Roof Top Anchor, Standard Membrane Roofs (2100139)
- Master Flash Roof Repair Products and Tools