Shop All Roof Repair Products and Tools
Master Flash
Sealing Tape, Metal Roof, 6" x 50 ft., Wt
Mfr # MRT6X50-WT
Zoro # G5155993
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Type Roofing Tape
- Overall Length 50 ft
- Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # MRT6X50-WT
- Zoro # G5155993
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Length | 50 ft |
Overall Width | 6 in |
Details
Color | White |
Item | Roof Repair Tape |
Product Type | Roofing Tape |
Compatible Surface Material | Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin |
Material | Non-Curing Rubber, Synthetic Resins, Thermoplastics |
Thickness | 34 mil |
Description
Roof Repair Tape, Material Non-Curing Rubber, Synthetic Resins, Thermoplastics, Product Type Roofing Tape, Overall Width 6 in, Color White, Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin, Thickness 34 mil, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (192-840)
- SELKIRK CHIMNEY PIPE SS 8X36"" (208036U)
- AAF FLANDERS 20x25x4Pleat Air Filter (80055.042025)
- TESTO 557s Smart Vacuum Kit - Smart digital Manifold (0564 5571 01)
- 3M Roof Top Anchor, Standard Membrane Roofs (2100139)
- HENRY Fabric Roof Ptch Blk Gls 4X150 (HE181195)
- EJOY 72 in. L x 21 in. W Corrugated Polycarbonate Plastic Curvy Clear Light Grey Roof Panels, 10PK (PVCRoofSheet_CurvyClear_LightGray_10pc)
- AIRJET ROOF SUPPORT CATHEDRAL 6 IN (6SRS)
- SASHCO SEALANTS QT CLR Roof Sealant (14003)
- SUNTUF 26 in. x 6 ft. Blue Polycarbonate Roof Panel, 10PK (191897)
- GRIP-RITE COIL NL 15D 3-1/4X.12""HG (GRC12RDHG)
- Master Flash Roof Repair Products and Tools