Shop All Roof Repair Products and Tools
Master Flash
Sealing Tape, Metal Roof, 6" x 50 ft., Tan
Mfr # MRT6X50-TN
Zoro # G5155707
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Overall Length 50 ft
- Overall Width 6 in
- Product Type Roofing Tape
- Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # MRT6X50-TN
- Zoro # G5155707
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Length | 50 ft |
Overall Width | 6 in |
Details
Color | Tan |
Item | Roof Repair Tape |
Product Type | Roofing Tape |
Compatible Surface Material | Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin |
Thickness | 34 mil |
Material | Non-Curing Rubber, Synthetic Resins, Thermoplastics |
Description
Roof Repair Tape, Material Non-Curing Rubber, Synthetic Resins, Thermoplastics, Product Type Roofing Tape, Overall Width 6 in, Color Tan, Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin, Thickness 34 mil, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (560-FTY)
- JOHNSON CONTROLS Proportional Pilot Positioner Kit, 1/4 in Barb, Pneumatic (D-9502-8)
- DURAVENT 7" BVENT High Wind Cap (7BVVTH)
- SUPCO Access Fitting, SF5421 (SF5421)
- COFAIR PRODUCTS QUICK ROOF 4""x10"" WHT (UBW410)
- EJOY 72 in. L x 21 in. W Corrugated Polycarbonate Plastic Curvy Clear Roof Panel (PVCRoofSheet_CurvyClear_1pc)
- HENRY GAL Fiber ALU Roof Coat (HE555042)
- MALCO 2DH Pipe and Duct Holders (2DH)
- BON TOOL Bon 19-179 Shingle Ripper, Heavy Duty (19-179)
- SUNTOP IRN .063 Rainforest Green 26x72in, 10PK (190822)
- EJOY 72 in. L x 27.5 in. W x 0.31 in. Polycarbonate Plastic Clear Twin Wall Roofing Panel, 10PK (TwinWall_72x24_8mm_10pc)
- Master Flash Roof Repair Products and Tools