Shop All Roof Repair Products and Tools
Master Flash
Sealing Tape, Metal Roof, 6" x 50 ft., Bk
Mfr # MRT6X50-BA
Zoro # G5155932
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Thickness 34 mil
- Material Non-Curing Rubber, Synthetic Resins, Thermoplastics
- Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # MRT6X50-BA
- Zoro # G5155932
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Width | 6 in |
Overall Length | 50 ft |
Details
Color | Black |
Item | Roof Repair Tape |
Thickness | 34 mil |
Material | Non-Curing Rubber, Synthetic Resins, Thermoplastics |
Compatible Surface Material | Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin |
Product Type | Roofing Tape |
Description
Roof Repair Tape, Material Non-Curing Rubber, Synthetic Resins, Thermoplastics, Product Type Roofing Tape, Overall Width 6 in, Color Black, Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin, Thickness 34 mil, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK Pilot Assembly, Natural Gas (002234F)
- KOCH FILTER MiniPleat Filter, 2V, MERV13, 24"x24"x12" (111-502-101)
- DANFOSS Compressor, 460V, 3-Phase, 144400 Btu (120H0201)
- HONEYWELL Fc100A1029 16" X 25" Media (FC100A1029)
- BON TOOL Bon 84-470 Mohawk 3-Knot Brush (84-470)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, Black (UVB-4-5 Kit)
- COFAIR PRODUCTS QUICK ROOF 4""x10"" WHT (UBW410)
- THE BRUSH MAN Heavy Duty Roofers Deep Hook Knife Blade, 100PK (BLADE-DEEP-HKHD)
- SIMPSON STRONG-TIE WSV SCREW T25 #9X2-1/2"" (WSV212S)
- HOUSE Palram - Americas Inc. Palruf Plastic Closure 2Ft 92771 (HO437001)
- THE BRUSH MAN Double Fork Steel Seam Roller, 2” X 2”, 5PK (SEAM-2S)
- Master Flash Roof Repair Products and Tools