Shop All Roof Repair Products and Tools
Master Flash
Sealing Tape, Metal Roof, 4" x 50 ft., Wt
Mfr # MRT4X50-WT
Zoro # G5155801
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Width 4 in
- Overall Length 50 ft
- Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin
- Material Non-Curing Rubber, Synthetic Resins, Thermoplastics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # MRT4X50-WT
- Zoro # G5155801
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Width | 4 in |
Overall Length | 50 ft |
Details
Color | White |
Item | Roof Repair Tape |
Compatible Surface Material | Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin |
Material | Non-Curing Rubber, Synthetic Resins, Thermoplastics |
Product Type | Roofing Tape |
Thickness | 34 mil |
Description
Roof Repair Tape, Material Non-Curing Rubber, Synthetic Resins, Thermoplastics, Product Type Roofing Tape, Overall Width 4 in, Color White, Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin, Thickness 34 mil, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1/2 in, Obround, PK 10 (T180-3X4X1/2OB-PK10)
- HONEYWELL 394588 Lp To Natural Gas (394588)
- NORDYNE 626602 L110-20 Limit C (626602)
- AIR HANDLER 69 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT37)
- SIMPSON STRONG-TIE WSV SCREW T25 #9X2"" (WSV2S)
- APOC ROOF PTCH SLCN WHITE 3.5QT (AP-5811)
- SUNSKY 5V 26.22 in. x 6 ft. Clear Polycarbonate Roof Panel, 5PK (401026)
- SUNTOP 4 Ft. Red Brick Wall Connector, 5PK (193388)
- BON TOOL Bon 19-176 Magnetic Rolling Sweeper, 30" Wide (19-176)
- SUNTUF 26 in. x 6 ft. Blue Polycarbonate Roof Panel, 10PK (191897)
- RUST-OLEUM Roof Repair Tape, 4" x 25 ft., White (345651)
- Master Flash Roof Repair Products and Tools