Shop All Roof Repair Products and Tools
Master Flash
Sealing Tape, Metal Roof, 4" x 50 ft., Tan
Mfr # MRT4X50-TN
Zoro # G5155783
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Overall Length 50 ft
- Overall Width 4 in
- Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin
- Product Type Roofing Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # MRT4X50-TN
- Zoro # G5155783
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Length | 50 ft |
Overall Width | 4 in |
Details
Color | Tan |
Item | Roof Repair Tape |
Compatible Surface Material | Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin |
Product Type | Roofing Tape |
Thickness | 34 mil |
Material | Non-Curing Rubber, Synthetic Resins, Thermoplastics |
Description
Roof Repair Tape, Material Non-Curing Rubber, Synthetic Resins, Thermoplastics, Product Type Roofing Tape, Overall Width 4 in, Color Tan, Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin, Thickness 34 mil, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1725 rpm (9504-50)
- SCHAEFER Standard-Duty Industrial Fan 8" Non-Oscillating, 115VAC, 450 CFM (VK8)
- COPELAND COMPRESSOR 230V EUC W/FAN CYCLING (943-0155-00)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17615)
- PALMER SAFETY Roofing Bucket Kit Full-Body Harness, 50Ft Vertical Rope & Anchor (V5501)
- ETERNABOND Roof Repair Tape, Size 12 Inx50 Ft, 35 Mil (RSB-12-50R)
- SUNSKY 5V 26.22 in. x 6 ft. White Opal Polycarbonate Roof Panel, 5PK (401027)
- FEIT ELECTRIC PLUG SMART OUTDR BLK 1PK (PLUG/WIFI/WP)
- DQB Brush 3-Knot Roof Tamp (11941)
- HENRY ALUM ROOF COATING 4.75G (HE555019)
- KOOL SEAL KOOL SEAL KS0024300-20 Aluminum Roof Coating, Liquid, Silver, 1 gal Pail (KS0024300-20)
- Master Flash Roof Repair Products and Tools