Shop All Roof Repair Products and Tools
Master Flash
Sealing Tape, Metal Roof, 4" x 50 ft., Gy
Mfr # MRT4X50-GA
Zoro # G5155768
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 50 ft
- Material Non-Curing Rubber, Synthetic Resins, Thermoplastics
- Overall Width 4 in
- Product Type Roofing Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # MRT4X50-GA
- Zoro # G5155768
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Length | 50 ft |
Overall Width | 4 in |
Details
Color | Gray |
Item | Roof Repair Tape |
Material | Non-Curing Rubber, Synthetic Resins, Thermoplastics |
Product Type | Roofing Tape |
Thickness | 34 mil |
Compatible Surface Material | Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin |
Description
Roof Repair Tape, Material Non-Curing Rubber, Synthetic Resins, Thermoplastics, Product Type Roofing Tape, Overall Width 4 in, Color Gray, Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin, Thickness 34 mil, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT Line Splice 90 Degree Repair 1/2" OD (76071)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 36" Duct Fans (MCG-36)
- LIEBERT Contactor, 24V, 3 Pole Aux (123280P1)
- HONEYWELL CEILING FANS Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Four Lights, Bronze Tropical (50506-40)
- ETERNABOND Roof Repair Tape, Size 12 Inx50 Ft, 35 Mil (RSB-12-50R)
- BAKOR HENRY Henry 3 ft W X 65 ft L Fiberglass SelfAdhesive Shingle Underlayment Blue (HE740916)
- BON TOOL Bon 19-194 Silicone Seam Roller 4" (19-194)
- THE BRUSH MAN Economical Seam Test Tool (SEAM-TEST TOOL)
- BON TOOL Bon 19-121 Heavy Duty Seam Probe (19-121)
- BON TOOL Bon 19-177 Corner Roller, Copper Unit (19-177)
- SIMPSON STRONG-TIE WSV SCREW T25 #9X2"" (WSV2S)
- Master Flash Roof Repair Products and Tools