Shop All Roof Repair Products and Tools
Master Flash
Sealing Tape, Metal Roof, 2" x 50 ft., Wt
Mfr # MRT2X50-WT
Zoro # G5155908
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Overall Width 2 in
- Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin
- Overall Length 50 ft
- Material Non-Curing Rubber, Synthetic Resins, Thermoplastics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # MRT2X50-WT
- Zoro # G5155908
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Width | 2 in |
Overall Length | 50 ft |
Details
Color | White |
Item | Roof Repair Tape |
Compatible Surface Material | Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin |
Material | Non-Curing Rubber, Synthetic Resins, Thermoplastics |
Thickness | 34 mil |
Product Type | Roofing Tape |
Description
Roof Repair Tape, Material Non-Curing Rubber, Synthetic Resins, Thermoplastics, Product Type Roofing Tape, Overall Width 2 in, Color White, Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin, Thickness 34 mil, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J371)
- DAYTON Propeller, 24 In, 3/4 Bore, 5300 CFM (3GRE8)
- HEIL QUAKER /ICP 601210 Wheel Dd10X10X1/2 Cw Cv (601210)
- MRCOOL 12K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-HH-12-HP-230E)
- THE BRUSH MAN Single Fork Silicone Roller, 2” X -1-5/16”, Threaded Foam Hdl, 5PK (SEAM-2R-TSF)
- SUNTUF 26 in. x 6 ft. Sea Green Polycarbonate Roof Panel, 10PK (400993)
- PROTECTO WRAP FLASH TAPE PWSS 6""X75' (8440065SW)
- THE BRUSH MAN Double Fork Steel Seam Roller, 2” X 2”, 5PK (SEAM-2S)
- BON TOOL Bon 19-176 Magnetic Rolling Sweeper, 30" Wide (19-176)
- EAVEGUARD Roofing Underlayment 3X65Ft (HE740916)
- EJOY 72 in. L x 21 in. W Corrugated Polycarbonate Plastic Curvy Clear Roof Panel (PVCRoofSheet_CurvyClear_1pc)
- Master Flash Roof Repair Products and Tools