Shop All Roof Repair Products and Tools
Master Flash
Sealing Tape, Metal Roof, 2" x 50 ft., Tan
Mfr # MRT2X50-TN
Zoro # G5155969
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Thickness 34 mil
- Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin
- Overall Width 2 in
- Product Type Roofing Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # MRT2X50-TN
- Zoro # G5155969
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Width | 2 in |
Overall Length | 50 ft |
Details
Color | Tan |
Item | Roof Repair Tape |
Thickness | 34 mil |
Compatible Surface Material | Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin |
Product Type | Roofing Tape |
Material | Non-Curing Rubber, Synthetic Resins, Thermoplastics |
Description
Roof Repair Tape, Material Non-Curing Rubber, Synthetic Resins, Thermoplastics, Product Type Roofing Tape, Overall Width 2 in, Color Tan, Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin, Thickness 34 mil, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 224 CFM (SWF-150)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- TEMPCO Swaged Cartridge Heater, 104W/sq. In. (HDC00095)
- BROAN Grille (FG701)
- ETERNABOND Roof Repair Tape, 6 In x 50 Ft, 35 Mil (RSW-6-50R)
- ETERNABOND Roof Repair Tape, Size 2 In x 50 Ft, Gray (WB-2-50R)
- ETERNABOND Primer Spray, 14 Oz, Coverage 75 Sq-Ft (OPS-1)
- EJOY 72 in. L x 27.5 in. W x 0.31 in. Polycarbonate Plastic Clear Twin Wall Roofing Panel, 10PK (TwinWall_72x24_8mm_10pc)
- SUNTUF 26 in. x 6 ft. Burgundy Polycarbonate Roof Panel, 10PK (191815)
- SUNTOP 4 Ft White Opal Ridge Cap, 5PK (193385)
- DQB Brush 3-Knot Roof Tamp (11941)
- Master Flash Roof Repair Products and Tools