Shop All Roof Repair Products and Tools
Master Flash
Sealing Tape, Metal Roof, 2" x 50 ft., Bk
Mfr # MRT2X50BA
Zoro # G5155880
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin
- Overall Length 50 ft
- Material Non-Curing Rubber, Synthetic Resins, Thermoplastics
- Product Type Roofing Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # MRT2X50BA
- Zoro # G5155880
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Length | 50 ft |
Overall Width | 2 in |
Details
Color | Black |
Item | Roof Repair Tape |
Compatible Surface Material | Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin |
Material | Non-Curing Rubber, Synthetic Resins, Thermoplastics |
Product Type | Roofing Tape |
Thickness | 34 mil |
Description
Roof Repair Tape, Material Non-Curing Rubber, Synthetic Resins, Thermoplastics, Product Type Roofing Tape, Overall Width 2 in, Color Black, Compatible Surface Material Aged PVC, EPDM, Hypalon, Metal, Thermoplastic Polyolefin, Thickness 34 mil, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Toggle Switch (20-0793-9)
- OJ ELECTRONICS Floor Heating Thermostat, 10 ft., 120/240V (UTN4-4999)
- PROTEAM Blower Motor, For FreeFlex (510664)
- DAYTON Rotary Switch, Black, 2 Speed (VE750SG)
- MALCO FCMS 5 in. to 8 in. Exposure Facing Gauge and Overlap Gauge Set (FCMS)
- SUNTUF 26 in. x 6 ft. Misty Green Polycarbonate Roof Panel, 10PK (400991)
- COFAIR PROD Cofair Prod WQR325 Quick Roof Tape White - 3 In. x 25 Ft. (C6Q-WQR325)
- PROTECTO WRAP FLASH TAPE PWSS 6""X75' (8440065SW)
- DQB Brush 3-Knot Roof Tamp (11941)
- GEOCEL Adhesive Polyu Roof Wht 10.1Oz (68101)
- EJOY 72 in. L x 27.5 in. W x 0.31 in. Polycarbonate Plastic Clear Twin Wall Roofing Panel, 10PK (TwinWall_72x24_8mm_10pc)
- Master Flash Roof Repair Products and Tools