Shop All Flashings
Master Flash
Pipe Roof Flashing, 6-3/4 to 13-1/2
Mfr # SQ801GA
Zoro # G5153951
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pipes 1
- Pipe Size (In.) 6-3/4 to 13-1/2
- For Use With Corrugated Metal Roofs and Walls
- Application Pipe Vents
- Base Characteristics Base Flexibility, Designed to Form a Seal on Most Panel Configurations and Roof Pitches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # SQ801GA
- Zoro # G5153951
- Country of Origin Mexico
- Category Flashings
Dimensions
Pipe Size (In.) | 6-3/4 to 13-1/2 |
Minimum Pipe Size Range | 5 to 10 in |
Base Dimensions | 17 in L x 17 in W |
Pipe Size | 6 3/4 in to 12 in |
Overall Height | 13 1/2 in |
Base Height | 17 in |
For Maximum Pipe Size | 12 in |
For Minimum Pipe Size | 6 3/4 in |
Base Size (Rectangular) | 17 in L x 17 in W |
Inside Diameter | 5 1/2 in |
Base Width | 17 in |
Description
Roof Vent Pipe Flashing, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 22 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 12 in, For Minimum Pipe Size 6 3/4 in, Base Height 17 in, Base Width 17 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Pump Gasket (4A2974-01)
- HONEYWELL Evaporative Air Cooler (Swamp Cooler) with Remote Control in White (CL30XCWW)
- FASCO Draft Inducer, 115, Steel, 6 31/64 in H. (A172)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH6220WF2006/U)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Gy (RD801NG)
- MASTER FLASH Pipe Boot, 1/4" to 5" Pipes, Gy (RD301NG)
- MASTER FLASH Pipe Roof Flashing, 4 to 8-1/4 (SQ501GA)
- MASTER FLASH Pipe Boot, 2" to 19-1/8" Square Pipes (MFSQ301BA)
- MASTER FLASH Pipe Boot, 1-3/4" to 3" Pipes, Bk (RD201BA)
- MASTER FLASH Pipe Boot, 3/8" to 5" Square Pipes (MFSQ101BA)
- IPS 3 in. Roof Flashing Neoprene for Vent Pipe (81810)
- Master Flash Flashings