Shop All Flashings
Master Flash
Pipe Boot, Retrofit, 9-1/4" to 16-1/4"
Mfr # RF301GP
Zoro # G5156538
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cable Tie, Snap Rivets
- Application Pipe Vents
- For Roof Angle 14 Degrees
- Minimum Temperature -67 Degrees F
- For Maximum Pipe Size 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # RF301GP
- Zoro # G5156538
- Country of Origin Mexico
- Category Flashings
Dimensions
For Maximum Pipe Size | 17 in |
For Minimum Pipe Size | 9 1/2 in |
Base Size (Rectangular) | 21 1/2 in L x 21 1/2 in W |
Inside Diameter | 9 1/4 in |
Base Dimensions | 21 1/2 in L x 21 1/2 in W |
Base Width | 21 1/2 in |
Pipe Size | 9 1/2 in to 17 in |
Base Height | 21 1/2 in |
Minimum Pipe Size Range | 5 to 10 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 14 Degrees , For Number of Pipes 1, For Maximum Pipe Size 17 in, For Minimum Pipe Size 9 1/2 in, Base Height 21 1/2 in, Base Width 21 1/2 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Retrofit Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Bracket, L Type (22YK22)
- MASTER FLASH Pipe Boot, Retrofit, 3-1/4" to 10" Pipes (RF301BS-RD)
- MULTIFAN Exhaust Fan, 24 In, 120V (V6E63K2M71100)
- GENEVA INDUSTRIAL GROUP Ceramic Heater (PTC-901)
- MASTER FLASH Pipe Boot, 1-3/4" to 3" Pipes, Bk (RD201BA)
- MASTER FLASH Pipe Boot, 3" to 8" Pipes, Bk (RS101BA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- MASTER FLASH Pipe Boot, 1/4" to 2-1/2" Pipes, Bk (RD101BA)
- MASTER FLASH Pipe Boot, 0" to 3/4" Pipes, Bk (RD051BA)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes, Bk (SQ901BA)
- GRACE Grace 21482 6 in. x 75 ft. Vycor Plus Self-Adhered Flashing (718306)
- Master Flash Flashings