Shop All Flashings
Master Flash
Pipe Boot, Retrofit, 9-1/4" to 16-1/4"
Mfr # RF301BP
Zoro # G5156547
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Includes Cable Tie, Snap Rivets
- Product Type Standard Retrofit Master Flash
- For Roof Angle 14 Degrees
- Base Size (Rectangular) 21 1/2 in L x 21 1/2 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # RF301BP
- Zoro # G5156547
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Size (Rectangular) | 21 1/2 in L x 21 1/2 in W |
Base Dimensions | 21 1/2 in L x 21 1/2 in W |
Inside Diameter | 9 1/4 in |
For Minimum Pipe Size | 9 1/2 in |
Pipe Size | 9 1/2 in to 17 in |
Base Width | 21 1/2 in |
Minimum Pipe Size Range | 5 to 10 in |
For Maximum Pipe Size | 17 in |
Base Height | 21 1/2 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 14 Degrees , For Number of Pipes 1, For Maximum Pipe Size 17 in, For Minimum Pipe Size 9 1/2 in, Base Height 21 1/2 in, Base Width 21 1/2 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Retrofit Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT O-Ring, J94142 (J94142)
- MAXX AIR 18 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF18UPS)
- HONEYWELL Fc100A1037 20" X 25" X 5" Media (FC100A1037)
- GREENSEAM Round Tee, 14 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 24" L, 18 3/4 in H (GRFTJ14GA26)
- MASTER FLASH Pipe Boot, 2-3/4" to 7" Pipes, Bk (SQ401BA)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes, Bk (SQ901BA)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Bk (RD701BA)
- MASTER FLASH Pipe Roof Flashing, 6-3/4 to 13-1/2 (SQ801GA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes (SQ201GA)
- MASTER FLASH Pipe Boot, 1/4" to 5" Pipes, Gy (RD301NG)
- AMERIMAX HOME PRODUCTS 100PK 5x7 Galv Flashing (70800)
- Master Flash Flashings