Shop All Flashings
Master Flash
Pipe Boot, Retrofit, 4" to 9-1/4" Pipes
Mfr # RF201GP
Zoro # G5156249
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cable Tie, Snap Rivets
- Application Pipe Vents
- Product Type Standard Retrofit Master Flash
- Base Height 14 1/4 in
- Inside Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # RF201GP
- Zoro # G5156249
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Height | 14 1/4 in |
Inside Diameter | 4 in |
For Minimum Pipe Size | 4 in |
Base Size (Rectangular) | 14 1/4 in L x 14 1/4 in W |
Minimum Pipe Size Range | 0 to 5 in |
Base Width | 14 1/4 in |
Pipe Size | 4 in to 9 in |
Base Dimensions | 14 1/4 in L x 14 1/4 in W |
For Maximum Pipe Size | 9 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 14 Degrees , For Number of Pipes 1, For Maximum Pipe Size 9 in, For Minimum Pipe Size 4 in, Base Height 14 1/4 in, Base Width 14 1/4 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Retrofit Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW Master Flow MIF12X300 Mobile Home Insulated Flexible Duct, 12 in, Polyethylene (MIF12X300)
- BARKSDALE Pressure Control Switch, 1/4"Npt (E1H-H90)
- AMERICAN METAL FILTER 14 X 14 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101414)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 30 Diameter, 1/3HP, 8775CFM (607051)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes (SQ901GA)
- MASTER FLASH Pipe Boot, 1/4" to 5" Pipes, Gy (RD301NG)
- MASTER FLASH Pipe Boot, 4" to 8-1/4" Pipes, Bk (SQ501BA)
- MASTER FLASH Pipe Boot, 2-3/4" to 7" Pipes, Bk (SQ401BA)
- MASTER FLASH Pipe Boot, 1-3/4" to 3" Pipes, Bk (RD201BA)
- MASTER FLASH Pipe Boot, 1/4" to 2-3/4" Pipes, Bk (SQ101BA)
- KLAUER MFG CO Galvanized Step Flashing Shingle (31410-TT60)
- Master Flash Flashings