Shop All Flashings
Master Flash
Pipe Boot, Retrofit, 4" to 9-1/4" Pipes
Mfr # RF201BP
Zoro # G5156221
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cable Tie, Snap Rivets
- Application Pipe Vents
- Product Type Standard Retrofit Master Flash
- Material Thickness 0.3 in
- Base Dimensions 14 1/4 in L x 14 1/4 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # RF201BP
- Zoro # G5156221
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Dimensions | 14 1/4 in L x 14 1/4 in W |
For Minimum Pipe Size | 4 in |
Base Width | 14 1/4 in |
For Maximum Pipe Size | 9 in |
Base Height | 14 1/4 in |
Inside Diameter | 4 in |
Base Size (Rectangular) | 14 1/4 in L x 14 1/4 in W |
Minimum Pipe Size Range | 0 to 5 in |
Pipe Size | 4 in to 9 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 14 Degrees , For Number of Pipes 1, For Maximum Pipe Size 9 in, For Minimum Pipe Size 4 in, Base Height 14 1/4 in, Base Width 14 1/4 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Retrofit Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 12-3/4x20-3/4x1", MERV 5 (15A733)
- WHITE-RODGERS Snap Disc Thermostat, 310 In/350 Out, Open on Rise, 120/240/277VAC (3L01-350)
- PLASTEC Plastec Blower, Forward Curve, 10 in (P25SS4P075)
- ZORO SELECT Electric Heating Cable, 120VAC, 50 ft Length (13R084)
- MASTER FLASH Pipe Boot, 1/4" to 2-3/4" Pipes, Bk (SQ101BA)
- MASTER FLASH Pipe Roof Flashing, 4 to 8-1/4 (SQ501GA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- MASTER FLASH Pipe Boot, 1-3/4" to 3" Pipes, Bk (RD201BA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes (SQ201GA)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Bk (RD701BA)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ20X10' (68320)
- Master Flash Flashings