Shop All Flashings
Master Flash
Pipe Boot, Retrofit, 3-1/4" to 10" Pipes
Mfr # RF301BS-RD
Zoro # G5156352
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stainless Steel Gripper
- Application Pipe Vents
- Cap/Collar Material EPDM
- For Roof Angle 14 Degrees
- Minimum Pipe Size Range 0 to 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # RF301BS-RD
- Zoro # G5156352
- Country of Origin Mexico
- Category Flashings
Dimensions
Minimum Pipe Size Range | 0 to 5 in |
Base Dimensions | 14 1/2 in Round |
For Maximum Pipe Size | 10 in |
For Minimum Pipe Size | 3 1/4 in |
Base Diameter | 14 1/2 in |
Pipe Size | 3 1/4 in to 10 in |
Inside Diameter | 3 1/4 in |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 14 Degrees , For Number of Pipes 1, For Maximum Pipe Size 10 in, For Minimum Pipe Size 3 1/4 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 14 1/2 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Retrofit Master Flash, UV Protected Yes, For Roof Type Pitched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS6P025)
- RW BECKETT Blower Wheel 6 1/4 X 3-7/16 (2383U)
- REVCOR Propeller, Dia 22 In, 27 Deg Pitch (TNT2203-27 R)
- HONEYWELL THERMAL SOLUTIONS 221818C 10' Remote Display Cable (221818C)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Bk (RD801BA)
- MASTER FLASH Pipe Boot, 0" to 5-3/8" Pipes (EMC101BS)
- MASTER FLASH Pipe Boot, 4" to 8-1/4" Pipes, Bk (SQ501BA)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes, Bk (SQ901BA)
- MASTER FLASH Pipe Roof Flashing, 4 to 8-1/4 (SQ501GA)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Gy (RD701NG)
- PROTECTO WRAP Flash Tape 6Inx75Ft Butyl (8425B0675SW)
- Master Flash Flashings