Shop All Flashings
Master Flash
Pipe Boot, Retrofit, 2" to 7-1/4" Pipes
Mfr # RF201GS-RD
Zoro # G5156142
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stainless Steel Gripper
- Application Pipe Vents
- Minimum Pipe Size Range 0 to 5 in
- Material Thickness 0.3 in
- Top Opening Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # RF201GS-RD
- Zoro # G5156142
- Country of Origin Mexico
- Category Flashings
Dimensions
Minimum Pipe Size Range | 0 to 5 in |
Base Diameter | 10 3/4 in |
For Maximum Pipe Size | 6 1/2 in |
Pipe Size | 2 in to 6 1/2 in |
For Minimum Pipe Size | 2 in |
Inside Diameter | 2 in |
Base Dimensions | 10 3/4 in Round |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 14 Degrees , For Number of Pipes 1, For Maximum Pipe Size 6 1/2 in, For Minimum Pipe Size 2 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 10 3/4 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Retrofit Master Flash, UV Protected Yes, For Roof Type Pitched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 7"x25ft. (2031-0700-2025)
- GOODMAN 0131M00002Psp Draft Inducer (0131M00002)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 7-7/16 In. L (75A6)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes (SQ201GA)
- MASTER FLASH Pipe Boot, Retrofit, 3-1/4" to 10" Pipes (RF301BS-RD)
- MASTER FLASH Pipe Boot, 0" to 5-3/8" Pipes (EMC101BS)
- MASTER FLASH Pipe Boot, 2-3/4" to 7" Pipes, Bk (SQ401BA)
- MASTER FLASH Pipe Roof Flashing, 1/4 to 5-3/4 (SQ301GA)
- GAF Roof Flashing Svr 50' (NMM50)
- Master Flash Flashings