Shop All Flashings
Master Flash
Pipe Boot, Retrofit, 2" to 7-1/4" Pipes
Mfr # RF201BS-RD
Zoro # G5156197
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Includes Stainless Steel Gripper
- Minimum Temperature -67 Degrees F
- Pipe Size 2 in to 6 1/2 in
- For Number of Pipes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # RF201BS-RD
- Zoro # G5156197
- Country of Origin Mexico
- Category Flashings
Dimensions
Pipe Size | 2 in to 6 1/2 in |
Inside Diameter | 2 in |
Base Diameter | 10 3/4 in |
For Minimum Pipe Size | 2 in |
For Maximum Pipe Size | 6 1/2 in |
Base Dimensions | 10 3/4 in Round |
Minimum Pipe Size Range | 0 to 5 in |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 14 Degrees , For Number of Pipes 1, For Maximum Pipe Size 6 1/2 in, For Minimum Pipe Size 2 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 10 3/4 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Retrofit Master Flash, UV Protected Yes, For Roof Type Pitched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 230V AC, 26 3/8 in W. (CCW24B30B)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating, 24V (TS-65)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Flush Mount Ceiling Fan with Bowl Light, White (50518-40)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-404A, R-410A (QC-G825)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes (SQ201GA)
- MASTER FLASH Pipe Boot, 2-3/4" to 7" Pipes, Bk (SQ401BA)
- MASTER FLASH Pipe Boot, 1/4" to 2-1/2" Pipes, Bk (RD101BA)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Bk (RD801BA)
- MASTER FLASH Pipe Roof Flashing, 4 to 8-1/4 (SQ501GA)
- MASTER FLASH Pipe Boot, 5" to 9" Pipes, Bk (RD601BA)
- OATEY 3 x 11 x 14.5 in. Bronze Copper Rectangle Roof Flashing (5992276)
- Master Flash Flashings