Shop All Flashings
Master Flash
Pipe Boot, Retrofit, 1/2" to 4" Pipes
Mfr # RF101BP
Zoro # G5155923
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cable Tie, Snap Rivets
- Application Pipe Vents
- Product Type Standard Retrofit Master Flash
- Base Material Aluminum
- Base Size (Rectangular) 8 1/4 in L x 8 1/4 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # RF101BP
- Zoro # G5155923
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Size (Rectangular) | 8 1/4 in L x 8 1/4 in W |
For Maximum Pipe Size | 4 in |
Minimum Pipe Size Range | 0 to 5 in |
Base Width | 8 1/4 in |
Base Dimensions | 8 1/4 in L x 8 1/4 in W |
For Minimum Pipe Size | 7/8 in |
Inside Diameter | 1/2 in |
Pipe Size | 7/8 in to 4 in |
Base Height | 8 1/4 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 14 Degrees , For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 7/8 in, Base Height 8 1/4 in, Base Width 8 1/4 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Retrofit Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 12 In, Bore Dia 5/16 In (2MXY1)
- SUPCO Capillary Tube, .064 ID x 100 ft. (BC4-100)
- FOLLETT ICE Drain Pan 25/50 (PD502682)
- MAXITROL 325-9L-210E 2" Gas Pressure (325-9L-210)
- MASTER FLASH Pipe Boot, 5" to 9" Pipes, Bk (RD601BA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Bk (RD801BA)
- MASTER FLASH Pipe Boot, 3/8" to 5" Square Pipes (MFSQ101BA)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes (SQ901GA)
- MASTER FLASH Pipe Boot, 2-3/4" to 7" Pipes, Bk (SQ401BA)
- OATEY Roof Flashing, Pipe Size 4 In (11911)
- Master Flash Flashings