Shop All Flashings
Master Flash
Pipe Boot, 9" to 19" Pipes, Bk
Mfr # RD901BA
Zoro # G5156580
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- For Maximum Pipe Size 20 in
- Base Material Aluminum
- Seal Material Silicone
- Pipe Size 9 in to 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # RD901BA
- Zoro # G5156580
- Country of Origin Mexico
- Category Flashings
Dimensions
For Maximum Pipe Size | 20 in |
Pipe Size | 9 in to 20 in |
For Minimum Pipe Size | 9 in |
Inside Diameter | 7 3/4 in |
Base Diameter | 25 1/4 in |
Minimum Pipe Size Range | 5 to 10 in |
Base Dimensions | 25 1/4 in Round |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 22 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 20 in, For Minimum Pipe Size 9 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 25 1/4 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 1370901S Service Limit (1370901S)
- QWIKPRODUCTS QwikLug Terminal repair lugs 12 AWG, 4ft leads (QT2912)
- DAYTON Thermostat Knob (6EDZ2)
- PANASONIC Module, Smart Action Motion Sensor (FV-MSVK1)
- MASTER FLASH Pipe Boot, 1/4" to 2-1/2" Pipes, Bk (RD101BA)
- MASTER FLASH Pipe Boot, 5" to 9" Pipes, Bk (RD601BA)
- MASTER FLASH Pipe Roof Flashing, 4 to 8-1/4 (SQ501GA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- MASTER FLASH Pipe Boot, 1/4" to 5" Pipes, Gy (RD301NG)
- MASTER FLASH Pipe Boot, 1/4" to 2-3/4" Pipes, Bk (SQ101BA)
- HERCULES Roof Flash 1-1/2-3In Hi-Rise (11930)
- Master Flash Flashings