Shop All Flashings
Master Flash
Pipe Boot, 9-1/2" to 20-1/2" Pipes, Bk
Mfr # SQ901BA
Zoro # G5156501
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Standard Master Flash
- Cap/Collar Material EPDM
- Minimum Temperature -67 Degrees F
- Base Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # SQ901BA
- Zoro # G5156501
- Country of Origin Mexico
- Category Flashings
Dimensions
For Maximum Pipe Size | 20 1/2 in |
Base Height | 25 in |
Minimum Pipe Size Range | 5 to 10 in |
For Minimum Pipe Size | 9 1/2 in |
Pipe Size | 9 1/2 in to 20 1/2 in |
Base Dimensions | 25 in L x 25 in W |
Base Size (Rectangular) | 25 in L x 25 in W |
Inside Diameter | 6 in |
Base Width | 25 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 22 Degrees , 42 Degrees , For Number of Pipes 1, For Maximum Pipe Size 20 1/2 in, For Minimum Pipe Size 9 1/2 in, Base Height 25 in, Base Width 25 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAC 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle in White (RC20)
- GOODMAN 20201901 Hose-Drain (20201901)
- SUPCO Pilot Re-Igniter, PR24/120V (PR2412036W)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly Film (0631-0400-0501)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Bk (RD701BA)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Gy (RD701NG)
- MASTER FLASH Pipe Boot, 1/4" to 5-3/4" Pipes, Bk (SQ301BA)
- MASTER FLASH Pipe Boot, 6-3/4" to 13-1/2" Pipes, Bk (SQ801BA)
- MASTER FLASH Pipe Boot, 1/4" to 2-1/2" Pipes, Bk (RD101BA)
- MASTER FLASH Pipe Roof Flashing, 6-3/4 to 13-1/2 (SQ801GA)
- PERMA-BOOT 7.25 x 8 in. Plastic Roof Flashing, Black (PE7397)
- Master Flash Flashings