Shop All Flashings
Master Flash
Pipe Boot, 7" to 13" Pipes, Bk
Mfr # RD801BA
Zoro # G5156440
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Pipe Size 7 in to 13 in
- Base Diameter 16 1/2 in
- Product Type Universal Master Flash
- Base Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # RD801BA
- Zoro # G5156440
- Country of Origin Mexico
- Category Flashings
Dimensions
Pipe Size | 7 in to 13 in |
Base Diameter | 16 1/2 in |
Base Dimensions | 16 1/2 in Round |
For Minimum Pipe Size | 7 in |
Minimum Pipe Size Range | 5 to 10 in |
Inside Diameter | 6 in |
For Maximum Pipe Size | 13 in |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 18 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 13 in, For Minimum Pipe Size 7 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 16 1/2 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Commercial Infrared Heater, NG, 90,000 BtuH Input, 22 1/2 in H x (3E134)
- EMPIRE COMFORT SYSTEMS Pilot Burner with Orifice (R-775L)
- WHITE-RODGERS Contactor, Type 154, 24V, 30A (90-163)
- AIR SYSTEMS INTL Conf. Sp Blower, Contrifical Expl Proof (SVB-E8EXP)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Gy (RD801NG)
- MASTER FLASH Pipe Boot, 2-3/4" to 7" Pipes, Bk (SQ401BA)
- MASTER FLASH Pipe Boot, 1/4" to 5" Pipes, Gy (RD301NG)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes (SQ901GA)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Gy (RD701NG)
- MASTER FLASH Pipe Roof Flashing, 4 to 8-1/4 (SQ501GA)
- OATEY Flashing Roof; Aluminum - 1.5-3 in. (12976)
- Master Flash Flashings