Shop All Flashings
Master Flash
Pipe Boot, 5" to 9" Pipes, Bk
Mfr # RD601BA
Zoro # G5156188
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Base Material Aluminum
- For Roof Angle 26 Degrees , 45 Degrees
- Pipe Size 5 in to 9 in
- Inside Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # RD601BA
- Zoro # G5156188
- Country of Origin Mexico
- Category Flashings
Dimensions
Pipe Size | 5 in to 9 in |
Inside Diameter | 5 in |
Base Diameter | 12 1/2 in |
Base Dimensions | 12 1/2 in Round |
Minimum Pipe Size Range | 5 to 10 in |
For Minimum Pipe Size | 5 in |
For Maximum Pipe Size | 9 in |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 26 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 9 in, For Minimum Pipe Size 5 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 12 1/2 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Room Sensor, 3-3/8 in Overall L (587-187)
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .083 Female Socket., Two Terminal AMP Receptacle (768A-815)
- VULCAN Immersion Heater, 13-1/8 In. L (WTP906A)
- LENNOX Induced Draft Fan Assembly (20J89)
- MASTER FLASH Pipe Boot, Retrofit, 3-1/4" to 10" Pipes (RF301BS-RD)
- MASTER FLASH Pipe Boot, 12" to 28-1/2" Pipes, Bk (SQ951BA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- MASTER FLASH Pipe Roof Flashing, 6-3/4 to 13-1/2 (SQ801GA)
- MASTER FLASH Pipe Boot, 1/4" to 3" Pipes, Bk (RS051BA)
- MASTER FLASH Pipe Boot, 3/8" to 5" Square Pipes (MFSQ101BA)
- PORTALS PLUS Flashing (4YN40)
- Master Flash Flashings