Shop All Flashings
Master Flash
Pipe Boot, 5-1/2" to 11-1/2" Pipes
Mfr # SQ701GA
Zoro # G5156492
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- UV Protected Yes
- For Roof Type Pitched
- Cap/Collar Material EPDM
- Top Opening Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # SQ701GA
- Zoro # G5156492
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Width | 14 in |
Minimum Pipe Size Range | 5 to 10 in |
Base Size (Rectangular) | 14 in L x 14 in W |
Inside Diameter | 4 3/4 in |
Base Height | 14 in |
For Maximum Pipe Size | 11 in |
Base Dimensions | 14 in L x 14 in W |
For Minimum Pipe Size | 6 in |
Pipe Size | 6 in to 11 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 22 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 11 in, For Minimum Pipe Size 6 in, Base Height 14 in, Base Width 14 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 8 (21C097)
- GREYSTONE Register Floor 12X4" Brn (C150MB 04X12)
- TJERNLUND PRODUCTS Wheel (950-6010)
- ALL-FILTERS 20x20x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X0585, 2PK (20205.9H)
- MASTER FLASH Pipe Boot, 3" to 8" Pipes, Bk (RS101BA)
- MASTER FLASH Pipe Boot, 5" to 9" Pipes, Bk (RD601BA)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes (SQ901GA)
- MASTER FLASH Pipe Boot, 6-3/4" to 13-1/2" Pipes, Bk (SQ801BA)
- MASTER FLASH Pipe Boot, 4" to 8-1/4" Pipes, Bk (SQ501BA)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Gy (RD801NG)
- HERCULES Flashing 3In Glv Stl 11X14.5In (11867)
- Master Flash Flashings