Shop All Flashings
Master Flash
Pipe Boot, 5-1/2" to 11-1/2" Pipes, Bk
Mfr # SQ701BA
Zoro # G5156468
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Standard Master Flash
- Base Size (Rectangular) 14 in L x 14 in W
- For Maximum Pipe Size 11 in
- For Roof Angle 22 Degrees , 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # SQ701BA
- Zoro # G5156468
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Size (Rectangular) | 14 in L x 14 in W |
For Maximum Pipe Size | 11 in |
Pipe Size | 6 in to 11 in |
Base Width | 14 in |
For Minimum Pipe Size | 6 in |
Base Dimensions | 14 in L x 14 in W |
Base Height | 14 in |
Minimum Pipe Size Range | 5 to 10 in |
Inside Diameter | 4 3/4 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 22 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 11 in, For Minimum Pipe Size 6 in, Base Height 14 in, Base Width 14 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 3130 RPM, 1 Phase, Direct (1TDU3)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-25ACAN)
- FRIEDRICH Electrostatic Polypropylene Room Air Conditioner MERV 13 Filter, 3 PK (KMFQ3PK)
- JB INDUSTRIES Cover Assembly, Sight Glass, Drain Valve (PR-300)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Bk (RD801BA)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes (SQ901GA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Gy (RD701NG)
- MASTER FLASH Pipe Boot, Retrofit, 3-1/4" to 10" Pipes (RF301BS-RD)
- MASTER FLASH Pipe Roof Flashing, 1/4 to 5-3/4 (SQ301GA)
- PORTALS PLUS Flashing, Flat Roof (4YN31)
- Master Flash Flashings