Shop All Flashings
Master Flash
Pipe Boot, 4" to 8-1/4" Pipes, Bk
Mfr # SQ501BA
Zoro # G5156203
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Top Opening Open
- Base Width 11 in
- Inside Diameter 3 1/2 in
- For Maximum Pipe Size 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # SQ501BA
- Zoro # G5156203
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Width | 11 in |
Inside Diameter | 3 1/2 in |
For Maximum Pipe Size | 8 1/4 in |
For Minimum Pipe Size | 4 in |
Pipe Size | 4 in to 8 1/4 in |
Base Dimensions | 11 in L x 11 in W |
Minimum Pipe Size Range | 0 to 5 in |
Base Height | 11 in |
Base Size (Rectangular) | 11 in L x 11 in W |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 18 Degrees , 36 Degrees , For Number of Pipes 1, For Maximum Pipe Size 8 1/4 in, For Minimum Pipe Size 4 in, Base Height 11 in, Base Width 11 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31724)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 492,134 BTU (BPDW415-30 LCA)
- WESTEK Light Control Ind Prog Mtn/Act (MLC166BC)
- OMNIFILTER FILTER CARTRDG CARBN 20in. (T08-20-SC-S18)
- MASTER FLASH Pipe Boot, Retrofit, 3-1/4" to 10" Pipes (RF301BS-RD)
- MASTER FLASH Pipe Boot, 1-3/4" to 3" Pipes, Bk (RD201BA)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Gy (RD701NG)
- MASTER FLASH Pipe Boot, 5" to 9" Pipes, Bk (RD601BA)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes (SQ901GA)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Bk (RD801BA)
- YORK 12 in. x 240 in. Silver Stainless Steel Roll Flashing (YO6446)
- Master Flash Flashings