Shop All Flashings
Master Flash
Pipe Boot, 4-1/4" to 7-3/4" Pipes, Gy
Mfr # RD501NG
Zoro # G5156179
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Cap/Collar Material EPDM
- Pipe Size 4 1/4 in to 7 1/2 in
- Base/Cap Material Aluminum / EPDM
- UV Protected Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # RD501NG
- Zoro # G5156179
- Country of Origin Mexico
- Category Flashings
Dimensions
Pipe Size | 4 1/4 in to 7 1/2 in |
Base Dimensions | 10 1/2 in Round |
Minimum Pipe Size Range | 0 to 5 in |
For Minimum Pipe Size | 4 1/4 in |
Base Diameter | 10 1/2 in |
For Maximum Pipe Size | 7 1/2 in |
Inside Diameter | 3 1/2 in |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 18 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 7 1/2 in, For Minimum Pipe Size 4 1/4 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 10 1/2 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Tube Piercing, SF39 Series (SF3090)
- EVERPURE Cartridge, Water Filter - Mc (9612-06)
- CONBRACO INDUSTRIES Majorrepairkit 1/4, 3/8, 1/2"38S (38-003-01)
- JB INDUSTRIES Gauge, Red LED, For R-22, R-404A, R-410A (M2-825L)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Gy (RD701NG)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes, Bk (SQ901BA)
- MASTER FLASH Pipe Boot, 1/4" to 5-3/4" Pipes, Bk (SQ301BA)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Gy (RD801NG)
- MASTER FLASH Pipe Roof Flashing, 6-3/4 to 13-1/2 (SQ801GA)
- MASTER FLASH Pipe Boot, 3/8" to 5" Square Pipes (MFSQ101BA)
- AMERIMAX HOME PRODUCTS Amerimax Home Product 70406 6 in. x 10 ft. Flashing Galvanized Standard (70406)
- Master Flash Flashings