Shop All Flashings
Master Flash
Pipe Boot, 3" to 8" Pipes
Mfr # RS101GA
Zoro # G5156398
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Top Opening Open
- Minimum Temperature -67 Degrees F
- Base Shape Rectangular
- Base Dimensions 24 in L x 20 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # RS101GA
- Zoro # G5156398
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Dimensions | 24 in L x 20 in W |
Base Height | 24 in |
Inside Diameter | 2 1/2 in |
Base Width | 20 in |
Minimum Pipe Size Range | 0 to 5 in |
For Maximum Pipe Size | 8 in |
Pipe Size | 2 3/4 in to 8 in |
For Minimum Pipe Size | 2 3/4 in |
Base Size (Rectangular) | 24 in L x 20 in W |
Description
Roof Vent Pipe Boot, Base Shape Rectangular, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 20 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 8 in, For Minimum Pipe Size 2 3/4 in, Base Height 24 in, Base Width 20 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Residential Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 6 Ft 120V 36W (SRP126-6)
- RHEEM 79-21491-93 Silicone Rubber (79-21491-9)
- XPOWER Handle Kit for XPOWER 600 Series Air Mover (600HK)
- DAYTON Damper, Backdraft, Wall Mount, 27-3/4 In Sq (5NKN6)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- MASTER FLASH Pipe Roof Flashing, 4 to 8-1/4 (SQ501GA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes (SQ201GA)
- MASTER FLASH Pipe Roof Flashing, 1/4 to 5-3/4 (SQ301GA)
- MASTER FLASH Pipe Boot, 2-3/4" to 7" Pipes, Bk (SQ401BA)
- MASTER FLASH Pipe Boot, 12" to 28-1/2" Pipes, Bk (SQ951BA)
- PORTALS PLUS Small Retrofit Flashing, Black EPDM, 1"-3" (11015)
- Master Flash Flashings