Shop All Flashings
Master Flash
Pipe Boot, 3" to 6-1/4" Pipes, Gy
Mfr # RD401NG
Zoro # G5156282
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Minimum Pipe Size Range 0 to 5 in
- Base Material Aluminum
- Top Opening Open
- For Minimum Pipe Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # RD401NG
- Zoro # G5156282
- Country of Origin Mexico
- Category Flashings
Dimensions
Minimum Pipe Size Range | 0 to 5 in |
For Minimum Pipe Size | 3 in |
Base Diameter | 9 1/4 in |
For Maximum Pipe Size | 6 1/4 in |
Inside Diameter | 2 1/4 in |
Pipe Size | 3 in to 6 1/4 in |
Base Dimensions | 9 1/4 in Round |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 18 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 6 1/4 in, For Minimum Pipe Size 3 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 9 1/4 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME DIVERTING VALVE 120/60, 3/4" SWEAT, 7CV, 10 PSI CLOSE-OFF (V4044A1191)
- FIELD CONTROLS 46511200 16" Replacement Lamp (46511200)
- B & K SPIN ON FUEL OIL FILTER (264-91M)
- AMERIMAX HOME PRODUCTS Amerimax 6912455 Trim Coil, 50 ft L, Aluminum, Lomar White (6912455)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes (SQ201GA)
- MASTER FLASH Pipe Boot, 12" to 28-1/2" Pipes, Bk (SQ951BA)
- MASTER FLASH Pipe Boot, 1/4" to 5-3/4" Pipes, Bk (SQ301BA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- MASTER FLASH Pipe Boot, 0" to 3/4" Pipes, Bk (RD051BA)
- MASTER FLASH Pipe Boot, Retrofit, 1/2" to 4" Pipes (RF101GP)
- MASTER FLASH Pipe Boot, Retrofit, 3-1/4" to 10" Pipes (RF301BS-RD)
- Master Flash Flashings