Shop All Flashings
Master Flash
Pipe Boot, 3" to 6-1/4" Pipes, Bk
Mfr # RD401BA
Zoro # G5156407
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- For Number of Pipes 1
- For Minimum Pipe Size 3 in
- Inside Diameter 2 1/4 in
- Material Thickness 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # RD401BA
- Zoro # G5156407
- Country of Origin Mexico
- Category Flashings
Dimensions
For Minimum Pipe Size | 3 in |
Inside Diameter | 2 1/4 in |
Pipe Size | 3 in to 6 1/4 in |
Base Diameter | 9 1/4 in |
Base Dimensions | 9 1/4 in Round |
Minimum Pipe Size Range | 0 to 5 in |
For Maximum Pipe Size | 6 1/4 in |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 18 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 6 1/4 in, For Minimum Pipe Size 3 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 9 1/4 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Flexible Aluminum Ducting, 4"x8 ft., Aluminum, 4" W, 8 ft. L (D04032)
- HONEYWELL V8043E1004 24V Zone Valve (V8043E1004)
- PURASHIELD Portable Air Cleaner, 250 cfm, 3 Speed (CPUM-500-4B)
- HOSHIZAKI Pump Gasket (4A2974-01)
- MASTER FLASH Pipe Boot, 1/4" to 2-3/4" Pipes, Bk (SQ101BA)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Gy (RD701NG)
- MASTER FLASH Pipe Boot, 1/4" to 3" Pipes, Bk (RS051BA)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Bk (RD801BA)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Gy (RD801NG)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes (SQ901GA)
- AMERIMAX HOME PRODUCTS 100PK 5x7 Galv Flashing (70800)
- Master Flash Flashings