Shop All Flashings
Master Flash
Pipe Boot, 2-3/4" to 7" Pipes
Mfr # SQ401GA
Zoro # G5156127
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Top Opening Open
- For Maximum Pipe Size 7 in
- Material Thickness 0.3 in
- For Roof Angle 26 Degrees , 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # SQ401GA
- Zoro # G5156127
- Country of Origin Mexico
- Category Flashings
Dimensions
For Maximum Pipe Size | 7 in |
Base Height | 10 in |
Pipe Size | 2 3/4 in to 7 in |
Base Dimensions | 10 in L x 10 in W |
Minimum Pipe Size Range | 0 to 5 in |
For Minimum Pipe Size | 2 3/4 in |
Inside Diameter | 2 1/4 in |
Base Size (Rectangular) | 10 in L x 10 in W |
Base Width | 10 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 26 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 7 in, For Minimum Pipe Size 2 3/4 in, Base Height 10 in, Base Width 10 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Rigid Ducts, 10 in Duct Dia, Galvanized Steel, 26 ga GA, 60" L (GR60SPBGP10GA26)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 4" (118-701-015)
- DAYTON Portable Air Cleaner, HEPA, 27/49/78 CFM (2HPB9)
- HONEYWELL HOME Gas Valve, Nat/LP, Standing Pilot, 24VAC, 3.5 in wc, Standard Opening (VR8300A3518)
- MASTER FLASH Pipe Boot, 6-3/4" to 13-1/2" Pipes, Bk (SQ801BA)
- MASTER FLASH Pipe Boot, 12" to 28-1/2" Pipes, Bk (SQ951BA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes (SQ201GA)
- MASTER FLASH Pipe Boot, 1/4" to 3" Pipes, Bk (RS051BA)
- MASTER FLASH Pipe Roof Flashing, 6-3/4 to 13-1/2 (SQ801GA)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Bk (RD701BA)
- Master Flash Flashings