Shop All Flashings
Master Flash
Pipe Boot, 2-3/4" to 7" Pipes, Bk
Mfr # SQ401BA
Zoro # G5156328
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Standard Master Flash
- Base/Cap Material Aluminum / EPDM
- Top Opening Open
- Inside Diameter 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Flash
- MFR # SQ401BA
- Zoro # G5156328
- Country of Origin Mexico
- Category Flashings
Dimensions
Inside Diameter | 2 1/4 in |
Pipe Size | 2 3/4 in to 7 in |
For Maximum Pipe Size | 7 in |
Minimum Pipe Size Range | 0 to 5 in |
Base Width | 10 in |
Base Size (Rectangular) | 10 in L x 10 in W |
For Minimum Pipe Size | 2 3/4 in |
Base Height | 10 in |
Base Dimensions | 10 in L x 10 in W |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 26 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 7 in, For Minimum Pipe Size 2 3/4 in, Base Height 10 in, Base Width 10 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Hot Surface igniter, LP/NG, 120, 5 in L., Silicon Carbide, Bracket, Screw, and Wiring Accessories (Q4100C9046)
- KING ELECTRIC Thermostat Programmable 208/240V 16Amp Digital Stat W/ Pir (WRP230-B)
- SILVER KING Door Gasket, 23-1/8" x 27-1/8" (10310-33)
- QMARK Fan Switch, Phase Single or Three (MCFS)
- MASTER FLASH Pipe Boot, 0" to 5-3/8" Pipes (EMC101BS)
- MASTER FLASH Pipe Boot, 1/4" to 2-3/4" Pipes, Bk (SQ101BA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- MASTER FLASH Pipe Boot, 1/4" to 5-3/4" Pipes, Bk (SQ301BA)
- MASTER FLASH Pipe Boot, 1-3/4" to 3" Pipes, Bk (RD201BA)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes (SQ901GA)
- PERMA-BOOT 7.25 x 8 in. Plastic Roof Flashing, Black (PE7397)
- Master Flash Flashings