Shop All Flashings
Master Flash
Pipe Boot, 1/4" to 5" Pipes, Bk
Mfr # RD301BA
Zoro # G5156090
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Universal Master Flash
- UV Protected Yes
- For Number of Pipes 1
- Base Diameter 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # RD301BA
- Zoro # G5156090
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Diameter | 7 3/4 in |
For Minimum Pipe Size | 1/4 in |
Base Dimensions | 7 3/4 in Round |
Pipe Size | 1/4 in to 5 in |
For Maximum Pipe Size | 5 in |
Minimum Pipe Size Range | 0 to 5 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Product Type | Universal Master Flash |
UV Protected | Yes |
For Number of Pipes | 1 |
Material Thickness | 0.3 in |
Maximum Ambient Temperature | 275 Degrees F |
Standards | UPC |
Base Material | Aluminum |
For Roof Angle | 18 Degrees , 45 Degrees |
Base/Cap Material | Aluminum / EPDM |
Seal Material | Silicone |
Top Opening | Closed |
For Roof Type | Pitched |
Cap/Collar Material | EPDM |
Base Shape | Round |
Minimum Temperature | -67 Degrees F |
Material - Base | Aluminum |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 18 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 5 in, For Minimum Pipe Size 1/4 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 7 3/4 in, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A211)
- DAYTON Thermostat, Wall, 120-277V, 60 Hz (2YU89)
- ARMSTRONG 26L61 R40154B001 Control-Limit (26L61)
- RUBBER-CAL "Air Ventilator Orange" Ventilation Duct Hose - 24"ID x 25' Length Hose (Fully Stretched) (01-W192)
- MASTER FLASH Pipe Boot, 3" to 8" Pipes, Bk (RS101BA)
- MASTER FLASH Pipe Boot, 4" to 8-1/4" Pipes, Bk (SQ501BA)
- MASTER FLASH Pipe Boot, 1/4" to 5-3/4" Pipes, Bk (SQ301BA)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Gy (RD801NG)
- MASTER FLASH Pipe Boot, Retrofit, 3-1/4" to 10" Pipes (RF301BS-RD)
- MASTER FLASH Pipe Boot, 3/8" to 5" Square Pipes (MFSQ101BA)
- AMERIMAX HOME PRODUCTS 500PK ALU Flash Shingle (68800BX)
- Master Flash Flashings