Shop All Flashings
Master Flash
Pipe Boot, 1/4" to 3" Pipes
Mfr # RS051GA
Zoro # G5156081
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Residential Master Flash
- Cap/Collar Material EPDM
- Base/Cap Material Aluminum / EPDM
- Base Height 19 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # RS051GA
- Zoro # G5156081
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Height | 19 1/4 in |
For Maximum Pipe Size | 3 1/4 in |
For Minimum Pipe Size | 7/8 in |
Pipe Size | 7/8 in to 3 1/4 in |
Base Dimensions | 19 1/4 in L x 16 in W |
Base Width | 16 in |
Base Size (Rectangular) | 19 1/4 in L x 16 in W |
Minimum Pipe Size Range | 0 to 5 in |
Description
Roof Vent Pipe Boot, Base Shape Rectangular, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 20 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 3 1/4 in, For Minimum Pipe Size 7/8 in, Base Height 19 1/4 in, Base Width 16 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Residential Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filtrete 14 in. W X 24 in. H X 1 in. D 5 MERV Pleated Filter Dust 1 pk (323DC-4)
- ACCUMULAIR Pleated Air Filter, 14" x 20" x 2", 6 Pack (FD14X20X2_6)
- DAYTON High Pressure Blower, 3 HP, 3 Phase (48LX16)
- JOHNSON CONTROLS Refrigerant Leak Detector Sensor (RLD-H10-601R)
- MASTER FLASH Pipe Boot, 2-3/4" to 7" Pipes, Bk (SQ401BA)
- MASTER FLASH Pipe Boot, 6-3/4" to 13-1/2" Pipes, Bk (SQ801BA)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Bk (RD701BA)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Bk (RD801BA)
- MASTER FLASH Pipe Boot, 1/4" to 5" Pipes, Gy (RD301NG)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes (SQ901GA)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes, Bk (SQ201BA)
- Master Flash Flashings