Shop All Flashings
Master Flash
Pipe Boot, 1/4" to 2-1/2" Pipes, Gy
Mfr # RD101NG
Zoro # G5155978
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- For Roof Type Pitched
- Product Type Universal Master Flash
- Base Diameter 4 3/4 in
- Pipe Size 1/8 in to 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # RD101NG
- Zoro # G5155978
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Diameter | 4 3/4 in |
Pipe Size | 1/8 in to 1 7/8 in |
Base Dimensions | 4 3/4 in Round |
For Minimum Pipe Size | 1/8 in |
For Maximum Pipe Size | 1 7/8 in |
Minimum Pipe Size Range | 0 to 5 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
For Roof Type | Pitched |
Product Type | Universal Master Flash |
Top Opening | Closed |
Minimum Temperature | -67 Degrees F |
Material Thickness | 0.3 in |
For Number of Pipes | 1 |
For Roof Angle | 36 Degrees |
Cap/Collar Material | EPDM |
UV Protected | Yes |
Base Material | Aluminum |
Base/Cap Material | Aluminum / EPDM |
Seal Material | Silicone |
Maximum Ambient Temperature | 275 Degrees F |
Standards | UPC |
Base Shape | Round |
Material - Base | Aluminum |
Description
Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 36 Degrees , For Number of Pipes 1, For Maximum Pipe Size 1 7/8 in, For Minimum Pipe Size 1/8 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 4 3/4 in, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02010)
- ATCO Insulated Flexible Duct, 180F, Polyester (17002510)
- CANARM Fan Control (CQ005)
- CANARM Downblast Exhauster (ALX165DBT10100)
- MASTER FLASH Pipe Boot, 1-3/4" to 3" Pipes, Bk (RD201BA)
- MASTER FLASH Pipe Boot, 1/4" to 2-1/2" Pipes, Bk (RD101BA)
- MASTER FLASH Pipe Boot, 6-3/4" to 13-1/2" Pipes, Bk (SQ801BA)
- MASTER FLASH Pipe Boot, Retrofit, 3-1/4" to 10" Pipes (RF301BS-RD)
- MASTER FLASH Pipe Boot, 3" to 8" Pipes, Bk (RS101BA)
- MASTER FLASH Pipe Boot, 3/8" to 5" Square Pipes (MFSQ101BA)
- PROTECTO WRAP Flash Tape 6Inx75Ft Butyl (8425B0675SW)
- Master Flash Flashings