Shop All Flashings
Master Flash
Pipe Boot, 12" to 28-1/2" Pipes
Mfr # SQ951GA
Zoro # G5156319
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Base Size (Rectangular) 34 in L x 34 in W
- Base Height 34 in
- Top Opening Open
- Minimum Temperature -67 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # SQ951GA
- Zoro # G5156319
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Size (Rectangular) | 34 in L x 34 in W |
Base Height | 34 in |
Minimum Pipe Size Range | More than 10 in |
For Minimum Pipe Size | 12 in |
Base Width | 34 in |
Pipe Size | 12 in to 28 1/2 in |
Base Dimensions | 34 in L x 34 in W |
For Maximum Pipe Size | 28 1/2 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 22 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 28 1/2 in, For Minimum Pipe Size 12 in, Base Height 34 in, Base Width 34 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Grill, For 56FJ99, Fits Scotsman (02-4779-01)
- JOHNSON CONTROLS V11Haa-100 3-Way 120V Air (V11HAA-100)
- AMERI-VENT Pipe Section, 5" Dia., 5 ft. L (5E5)
- MRCOOL E Star DIY 4th Gen 12k BTU Ductless Mini-Split 115V/60HZ PR (DIY-12-HP-WM-115C25)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes, Bk (SQ901BA)
- MASTER FLASH Pipe Boot, 1/4" to 3" Pipes, Bk (RS051BA)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Bk (RD701BA)
- MASTER FLASH Pipe Boot, 1-3/4" to 3" Pipes, Bk (RD201BA)
- MASTER FLASH Pipe Boot, 2-3/4" to 7" Pipes, Bk (SQ401BA)
- MASTER FLASH Pipe Boot, 1/4" to 5-3/4" Pipes, Bk (SQ301BA)
- AMERIMAX HOME PRODUCTS Amerimax 6912455 Trim Coil, 50 ft L, Aluminum, Lomar White (6912455)
- Master Flash Flashings