Shop All Flashings
Master Flash
Pipe Boot, 11" to 18" Pipes
Mfr # RS301GA
Zoro # G5156273
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Base Width 35 in
- Material Thickness 0.3 in
- UV Protected Yes
- Base Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # RS301GA
- Zoro # G5156273
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Width | 35 in |
Minimum Pipe Size Range | More than 10 in |
Base Dimensions | 35 in L x 35 in W |
For Minimum Pipe Size | 11 in |
Base Height | 35 in |
Base Size (Rectangular) | 35 in L x 35 in W |
For Maximum Pipe Size | 18 1/2 in |
Inside Diameter | 8 3/4 in |
Pipe Size | 11 in to 18 1/2 in |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 20 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 18 1/2 in, For Minimum Pipe Size 11 in, Base Height 35 in, Base Width 35 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Residential Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12 x 25x 1 Washable Electrostatic Furnace Air Filter (12251.E)
- HONEYWELL AC Solenoid Valve, 24V (50041883-002)
- ASHLEY HEARTH PRODUCTS 1,800 Sq Ft EPA Certified Wood Stove Insert (AW1820E)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly (1104-0400-0001)
- MASTER FLASH Pipe Boot, 1/4" to 2-3/4" Pipes, Bk (SQ101BA)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Gy (RD801NG)
- MASTER FLASH Pipe Boot, 1/4" to 2-1/2" Pipes, Bk (RD101BA)
- MASTER FLASH Pipe Boot, 1/4" to 3" Pipes, Bk (RS051BA)
- MASTER FLASH Pipe Roof Flashing, 1/4 to 5-3/4 (SQ301GA)
- MASTER FLASH Pipe Roof Flashing, 6-3/4 to 13-1/2 (SQ801GA)
- HERCULES Flashing 3In Glv Stl 11X14.5In (11867)
- Master Flash Flashings