Shop All Flashings
Master Flash
Pipe Boot, 1" to 8-1/2" Square Pipes
Mfr # MFSQ201BA
Zoro # G5155722
$37.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Product Type Multi-Flash Square Vent
- UV Protected Yes
- Material Thickness 0.3 in
- Cap/Collar Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Flash
- MFR # MFSQ201BA
- Zoro # G5155722
- Country of Origin Mexico
- Category Flashings
Dimensions
Base Width | 16 3/4 in |
Base Height | 16 3/4 in |
Base Size (Rectangular) | 16 3/4 in L x 16 3/4 in W |
For Maximum Pipe Size | 10 in |
For Minimum Pipe Size | 7/8 in |
Minimum Pipe Size Range | 0 to 5 in |
Pipe Size | 7/8 in to 10 in |
Base Dimensions | 16 3/4 in L x 16 3/4 in W |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 18 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 10 in, For Minimum Pipe Size 7/8 in, Base Height 16 3/4 in, Base Width 16 3/4 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Closed, Application Pipe Vents, Product Type Multi-Flash Square Vent, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAR-BER FILTERS R Filters Replacement Cartridge (1229)
- METABO HPT 18V MV Cordless Brushless Handheld Blower Bare (RB18DCQ4M)
- TSURUMI Mechanical Seal (821-008)
- ILIVING Automatic 14 in. Gable Mount Attic Ventilator Fan with Adjustable Thermostat, 3.10 Amps (ILG8G14-12T)
- MASTER FLASH Pipe Boot, 9-1/2" to 20-1/2" Pipes (SQ901GA)
- MASTER FLASH Pipe Roof Flashing, 4 to 8-1/4 (SQ501GA)
- MASTER FLASH Pipe Boot, 3/8" to 5" Square Pipes (MFSQ101BA)
- MASTER FLASH Pipe Roof Flashing, 6-3/4 to 13-1/2 (SQ801GA)
- MASTER FLASH Pipe Boot, 4" to 8-1/4" Pipes, Bk (SQ501BA)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Gy (RD801NG)
- OATEY Roof Vent Flashing, 2in. (11853)
- Master Flash Flashings